This product requires certification to purchase.

1-1/4 x 12 in. Brass Threaded Extension Tube

PROFLO®

400 Series 1-1/4 x 12 in. Brass Threaded Extension Tube

  • Fast #
  • Part #PFETB408
  • Item #1885335
4 out of 5 Customer Rating
Brand image
PROFLO®

400 Series 1-1/4 x 12 in. Brass Threaded Extension Tube

  • Fast #
  • Part #PFETB408
  • Item #1885335
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 3312
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed from 17 gauge brass
  • Fitting Size(s): 1-1/4 in
  • End Connection Type: Threaded
  • Length: 12 in
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Threaded
Diameter:
1-1/4 in
Gauge (metal):
17 ga
Length:
12 in
Material:
Brass
Product Type:
Extension Tube
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov