400 Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 1200-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Branch: 5/8"
- Inlet: 1 1/2in Length: 8in
- Slip Joint
- 5/8in O.D. branch
- p
Specifications
- ANSI:
- ANSI 14-2010a
- ASTM:
- ASTM F409-2017
- Branch Size:
- 5/8 in
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Branch Tailpiece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov