This product requires certification to purchase.

42 in. Grab Bar in Polished Stainless

You last purchased this on
 
PROFLO®

42 in. Grab Bar in Polished Stainless

Brand image
You last purchased this on
 
PROFLO®

42 in. Grab Bar in Polished Stainless

  • Fast #
  • Part #PFGB42BS4
  • Item #7259989
  • Manufacturer Part #PFGB42BS4
4.6 out of 5 Customer Rating

X Points
Color Finish Name: Polished Stainless Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • For use in commercial applications
  • Concealed flange
  • Size: 1-1/4" x 42"
  • Bar: 18 gauge, 304 stainless steel
  • Flange: 14 gauge, 304 stainless steel
  • Screws: #10 x 2" self tapping stainless steel
  • Polished finish
  • Rated to 250 lb test load
  • Requires Certification
  • ADA Compliant

Documents

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASTM:
ASTM F446-19
Application:
Commercial
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless
Diameter:
1-1/4 in
IAPMO Listed:
No
Installation Type:
Concealed Screw
Length:
42 in
Material:
Stainless Steel
Material Type:
304
Mount Type:
Wall
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Weight Capacity:
250 lb


Customers Also Bought
1–6 of 18 items
Part #PF2841CP
Item #4417417
4.5 out of 5 Customer Rating
Requires Certification
Part #D41350
Item #4783719
3.6 out of 5 Customer Rating
Requires Certification
Part #PFGB18BS4
Item #7259988
3.5 out of 5 Customer Rating
Requires Certification
Part #PFGB36BS4
Item #7259992
5 out of 5 Customer Rating
Requires Certification
Part #PFGB30BS4
Item #7259987
5 out of 5 Customer Rating
Requires Certification
Part #PFGB24BS4
Item #7259991
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFGB18BS4
Item #7259988
3.5 out of 5 Customer Rating
Requires Certification
Part #PFGB48SF4
Item #7263469
4.4 out of 5 Customer Rating
Requires Certification
Part #PFGB24BS4
Item #7259991
3.9 out of 5 Customer Rating
Requires Certification
Part #PFGB12SF4
Item #7263474
4 out of 5 Customer Rating
Requires Certification
Part #PFGB24SF2
Item #4578906
3.6 out of 5 Customer Rating
Requires Certification
Part #PFGB18SF4
Item #7263473
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing