This product requires certification to purchase.

430 Stainless Steel Round Strainer in PVD Brushed Nickel

You last purchased this on
 
PROFLO®

430 Stainless Steel Round Strainer in PVD Brushed Nickel

Brand image
You last purchased this on
 
PROFLO®

430 Stainless Steel Round Strainer in PVD Brushed Nickel

  • Fast #
  • Part #PF601ZBN
  • Item #7936177
  • Manufacturer Part #PF601BN
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits PROFLO® drains PF42800 and PF42801
  • Fits Plastic Oddities, Prier Brass, Richmond Foundry, CP Industries and Rapid Fit™ drains
  • 4" O.D.
  • Center to center screw holes: 3-3/8"
  • 304 Stainless Steel
  • Meets or Exceeds ASME/ANSI A112.18.1M
  • UPC/IAPMO listed
  • CSA certified
  • Requires Certification

Specifications

ASME:
ASME A112.18.1M, ASME A112.18.2 2015
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Drain Component Type:
Grate
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
430
Strainer Size:
4 in
Strainer Style:
Round
Trim Ring:
No
UL Listed:
No



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com