This product requires certification to purchase.

430 Stainless Steel Round Strainer

You last purchased this on
 
PROFLO®

430 Stainless Steel Round Strainer

  • Fast #
  • Part #PF603ZBN
  • Item #7936178
  • Manufacturer Part #PF603BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

430 Stainless Steel Round Strainer

  • Fast #
  • Part #PF603ZBN
  • Item #7936178
  • Manufacturer Part #PF603BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72 Pallet: 6960
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • O.D. 4-1/4" round shower strainer for floor drain
  • Center to center screw holes measure 2-5/8"
  • SS 430
  • Fits the following PROFLO drains: PFA600 and PFP600
  • For plastic oddities style drains
  • Requires Certification

Specifications

ASME:
ASME A112.18.2 2015
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Drain Component Type:
Grate
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
430
Strainer Size:
4-1/4 in
Strainer Style:
Round
Trim Ring:
No
UL Listed:
No