5/16 - 7/8 in. Micro Clamp
5/16 - 7/8 in. Micro Clamp
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 1000 Pallet: 48000-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Micro series
- With 1/4" high nickel grade stainless steel screw
- Band and housing are 5/16" high nickel grade stainless steel
- Constructed for small hose applications
- Easy to install in confined areas
- Made in the USA
Specifications
- Fits Pipe Size:
- 5/16 in - 7/8 in
- Material:
- Stainless Steel