5/16 in. Threaded Drain Insert in Polished Chrome
5/16 in. Threaded Drain Insert in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- One year limited warranty
- Polished Chrome Finish
- 1 -7/8" coarse thread drain insert
- 5/16" internal thread
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed:
- No
- Material:
- Zinc