5/8 x 3/8 in. Compression Straight Supply Stop Valve in Brushed Nickel
5/8 x 3/8 in. Compression Straight Supply Stop Valve in Brushed Nickel
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Brass straight stop valve with multi-turn knob handle
- 5/8 in. x 3/8 in. Compression end connections
- Use for toilets and sinks
- NSF 61-9
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Handle Type:
- Knurled
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 160
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Recommended Valve Application:
- Residential
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Straight
- Valve Size:
- 5/8 in x 3/8 in
- Valve Type:
- Straight Supply Stop Valve