This product requires certification to purchase.

5/8 x 3/8 in. OD Tube x FIP Brass Compression Adapter

You last purchased this on
 
PROFLO®

5/8 x 3/8 in. OD Tube x FIP Brass Compression Adapter

  • Fast #
  • Part #PFXFCUECN
  • Item #5050927
  • Manufacturer Part #B66106X
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

5/8 x 3/8 in. OD Tube x FIP Brass Compression Adapter

  • Fast #
  • Part #PFXFCUECN
  • Item #5050927
  • Manufacturer Part #B66106X
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 250
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Designed for use with aluminum, copper and plastic tubing
  • Tube should be square and free from burrs
  • Lead-Free
  • Includes compression nuts and sleeves
  • Max Temperature: 250°F
  • ANSI B1.20.1;ANSI 372
  • NSF 372
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI 372
Clean Bagged:
Yes
End Connection 1:
Compression
End Connection 2:
FIPT
End Connections:
Compression x FIPT
Fitting Size 1:
5/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
5/8 in x 3/8 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Minimum Temperature:
-65
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
-65 to 250 Deg F