5/8 x 3/8 x 3/8 in. Compression Oval Angle Supply Stop Valve in Rough Brass
5/8 x 3/8 x 3/8 in. Compression Oval Angle Supply Stop Valve in Rough Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Brass angle (dual outlet) stop valve with dual multi-turn knobs handle
- 5/8 in. x 3/8 in. compression end connections
- CUPC approved
- Operating pressure 125 psi maximum
- Operating temperature 40 to 160° F
- ASME A112.18.1
- NSF 372
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372-2016, ANSI 61-2019
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18, CSA 61-2019
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connection 3:
- Compression
- End Connections:
- Compression
- Handle Type:
- Oval
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372-2016, NSF 61-2019
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - High:
- 125
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- 40 to 160 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Operator:
- Multi-Turn Handle
- Valve Size:
- 5/8 in x 3/8 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve