5/8 x 4-1/4 in. Black B7 Stud With 2H Nuts
5/8 x 4-1/4 in. Black B7 Stud With 2H Nuts
Product Details
Product Details
Documents
Specifications
- Grade:
- B7
- Length:
- 4-1/4 in
- Product Type:
- Double Hex Nut, Stud Bolt Kit
- Size:
- 5/8 in
- Thread Length:
- 4-1/4