5-1/4 in. ABS Flat Cleanout Access Cover in Polished Chrome
5-1/4 in. ABS Flat Cleanout Access Cover in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 120 Case: 240 Pallet: 2789-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Construction Material: Plastic / ABS
- Fits Pipe Size(s): 5 1/4 in
- Individually bagged with 2-1/2" wood screw
Documents
Specifications
- Adjustable:
- No
- Cover Color Finish:
- Polished Chrome
- Cover Material:
- Plastic
- Cover Material Type:
- ABS
- Cover Shape:
- Round
- Fits Pipe Size:
- 5-1/4 in
- IAPMO Listed:
- No
- Plug Included:
- No
- Product Type:
- Access Cover
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov