5-23/50 in. Plastic Block in White For PF244
5-23/50 in. Plastic Block in White For PF244
Frequently Purchased Together
Product Details
Product Details
- Mounts to laundry tubs or utility sinks for use with clamp-on faucets and overhead supply lines
- Constructed from durable impact resistant plastic
- Comes with (2) sets of screws and (2) washers for easy installation
- Works with PF244 service faucet
- Color/Finish: White
Documents
Specifications
- Brand Model Compatibility:
- PF244
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Clamp
- End Connections:
- Clamp
- Faucet Part Type:
- Block
- Height:
- 1-3/10 in
- Length:
- 5-23/50 in
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 1-19/50 in