This product requires certification to purchase.

#5 Flush Valve in Black/White

You last purchased this on
 
PROFLO®

#5 Flush Valve in Black/White

  • Fast #
  • Part #PFAS5
  • Item #345459
  • Manufacturer Part #FAS5
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

#5 Flush Valve in Black/White

  • Fast #
  • Part #PFAS5
  • Item #345459
  • Manufacturer Part #FAS5
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 280
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 4 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • American Standard® style
  • Base not included
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A-112.19.5-2017
CSA Certified:
CSA B45.15-17
Color Finish Category:
Blacks
Color Finish Name:
Black, White
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
No