5 ft. Shower Rod
5 ft. Shower Rod
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 80 Pallet: 2000-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Made of aluminum alloy to prevent rusting
- Fits all standard shower curtains
- Flanges not included
Specifications
- CARB OTC LEED Compliant:
- No
- Diameter:
- 1 in
- Gauge (metal):
- 22 ga
- IAPMO Listed:
- No
- Length:
- 60 in
- Material:
- Aluminum
- Product Type:
- Shower Rod
- Proposition 65:
- WARNING: Cancer WWW.p65warnings.ca.gov