This product requires certification to purchase.

60 in. Wall Mount Curved Shower Rod in Brushed Nickel

You last purchased this on
 
PROFLO®

60 in. Wall Mount Curved Shower Rod in Brushed Nickel

  • Fast #
  • Part #PFCSR5BN
  • Item #8495822
  • Manufacturer Part #PFCSR5BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

60 in. Wall Mount Curved Shower Rod in Brushed Nickel

  • Fast #
  • Part #PFCSR5BN
  • Item #8495822
  • Manufacturer Part #PFCSR5BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Made of 22 gauge 445 stainless steel
  • Fits all standard shower curtains
  • Heavy duty flange kit includes installation hardware
  • Adds 9" of additional elbow room
  • Adds 9" additional elbow room
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
1 in
GSA Approved:
No
Gauge (metal):
22 ga
IAPMO Listed:
No
Installation Type:
Flanged
Length:
60 in
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Shower Rod
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shape:
Curved