50 ft. 24 ga Galvanized Steel Hanger Strap
50 ft. 24 ga Galvanized Steel Hanger Strap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1000-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Galvanized steel construction
- 24 ga
Specifications
- ASTM:
- ASTM D-5857
- Application:
- Low Pressure, Water Systems
- Coating:
- Galvanized
- Gauge (metal):
- 24 ga
- Length:
- 50 ft
- Material:
- Steel
- Product Type:
- Hanger Strap
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov