1-1/2 in. Cast Brass P-Trap in Polished Chrome
500 Series 1-1/2 in. Cast Brass P-Trap in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 1220-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Gauge brass P-trap with integrated cleanout
- Connections: 1-1/2 in. x 1-1/2 in. slip joint tubular
- Rough-in measurement: 4-1/4 in
- Overall height: 5-3/4 in
- IAPMO approved
- This PROFLO product carries a 1-year limited warranty
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Cleanout:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Gauge (metal):
- 17 ga
- Height:
- 5-3/4 in
- IAPMO Listed:
- Yes
- Length:
- 4-1/4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trap Material:
- Cast Brass
- Trap Size:
- 1-1/2 in