Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel
This product has been replaced by
Manufacturer Part #PFWSC5267ZBN
52 Series Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Widespread bathroom sink faucet with 6 - 12 in. faucet centers
- Faucet body constructed from brass and features a ceramic disc valves
- Flow rate: 1.2 gpm
- Overall installed height: 5-1/8 in
- Spout height: 3-1/16 in
- Spout reach: 6 in
- Maximum deck thickness: 15/16 in
- Water supply connection: 1/2 in. NPSM
- Includes finish matched pop-up drain assembly
- ADA compliant; cUPC approved
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372-2016, ANSI 61-2020
- ASME:
- ASME A112.18.1-2018
- Application:
- Commercial, Residential
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 61-2020, CSA B125.1-18
- Cartridge Type:
- Ceramic Disc
- Collection:
- 52 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 12 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 5-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 15/16 in
- NSF:
- NSF 372-2016, NSF 61-2020
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Spout Height:
- 3-1/16 in
- Spout Reach:
- 5-7/16 in
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 18-1/16 in