This product requires certification to purchase.

6 ft. Shower Rod in Polished Chrome

You last purchased this on
 
PROFLO®

6 ft. Shower Rod in Polished Chrome

  • Fast #
  • Part #PFSCR72
  • Item #2435397
  • Manufacturer Part #SCR72
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

6 ft. Shower Rod in Polished Chrome

  • Fast #
  • Part #PFSCR72
  • Item #2435397
  • Manufacturer Part #SCR72
4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60 Pallet: 2100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Made of aluminum alloy to prevent rusting
  • Fits all standard shower curtains
  • Flanges not included
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed:
No
Length:
72 in
Material:
Aluminum
Product Type:
Shower Rod
Proposition 65:
WARNING: Cancer WWW.p65warnings.ca.gov