This product requires certification to purchase.

6 in. Blind 300# Raised Face Carbon Steel Flange

You last purchased this on
 
PROFLO®

6 in. Blind 300# Raised Face Carbon Steel Flange

  • Fast #
  • Part #G300RFBFUW
  • Item #7201729
  • Manufacturer Part #G300RFBFUW
4.5 out of 5 Customer Rating
You last purchased this on
 
PROFLO®

6 in. Blind 300# Raised Face Carbon Steel Flange

  • Fast #
  • Part #G300RFBFUW
  • Item #7201729
  • Manufacturer Part #G300RFBFUW
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Flange Type:
Raised Face, Blind
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Pressure Class:
300#
UL Listed:
No