6 in. Full Brass Square Grate in Nickel
6 in. Full Brass Square Grate in Nickel
Frequently Purchased Together
Product Details
Product Details
- Constructed from brass
- Overall Length: 6 in
- Overall Width: 6 in
- Cast brass construction
- End Connection Size: 3-1/2 in
- Connection Type: IPS
- Barrel length allows for 1-3/4" height adjustment
Specifications
- Color Finish Name:
- Nickel
- IAPMO Listed:
- No
- Material:
- Brass
- Product Type:
- Grate
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov