This product requires certification to purchase.

6 in. IPS Plastic Drain Top in Nickel

You last purchased this on
 
PROFLO®

6 in. IPS Plastic Drain Top in Nickel

Brand image
You last purchased this on
 
PROFLO®

6 in. IPS Plastic Drain Top in Nickel

  • Fast #
  • Part #PF42889
  • Item #1333327
  • Manufacturer Part #42889
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 4 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed from plastic (ABS) and brass
  • Overall Length: 6 in
  • Overall Width: 6 in
  • Plastic body
  • End Connection Size: 3-1/2 in
  • Connection Type: IPS
  • Barrel length allows for 1-3/4" height adjustment
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel
Diameter:
6 in
IAPMO Listed:
No
Material:
Plastic
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com