6 in. Rubber 1-Piece Compression Gasket
6 in. Rubber 1-Piece Compression Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 840-
Pick Up: 30 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 1-piece compression gasket
- Multi-tite design
- Neoprene construction
- For use with hub and spigot cast iron pipe and fitting
- Made in USA
Specifications
- ASTM:
- ASTM C-564
- Application:
- Residential
- Diameter - Outside:
- 6 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Neoprene
- Origin:
- Domestic