This product requires certification to purchase.

6 in. Stainless Steel Cover Plate

You last purchased this on
 
PROFLO®

6 in. Stainless Steel Cover Plate

  • Fast #
  • Part #PFC51LAU
  • Item #1192735
  • Manufacturer Part #C51LAU
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

6 in. Stainless Steel Cover Plate

  • Fast #
  • Part #PFC51LAU
  • Item #1192735
  • Manufacturer Part #C51LAU
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100 Pallet: 9000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 24 ga
  • Stainless steel construction
  • Includes 1/4" x 2-1/4" screw
  • Requires Certification

Specifications

Application:
Residential
Diameter:
6 in
FM Approved:
No
Gauge (metal):
24 ga
Insulated:
No
Length:
2-1/4 in
Material:
Stainless Steel
Panel Door Plate Type:
Cover Plate
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Width:
5/16 in