This product requires certification to purchase.

5-3/8 in. Shower Arm with Flange in Chrome

You last purchased this on
 
PROFLO®

5-3/8 in. Shower Arm with Flange in Chrome

  • Fast #
  • Part #PFSK46CP
  • Item #9373510
  • Manufacturer Part #PFSK46CP
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

5-3/8 in. Shower Arm with Flange in Chrome

  • Fast #
  • Part #PFSK46CP
  • Item #9373510
  • Manufacturer Part #PFSK46CP
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100.00
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brass construction shower arm
  • 5-3/8" shower arm with flange
  • 1/2" diameter NPT on both ends
  • Includes 1/2" IPS sure grip flange
  • Requires Certification

Specifications

ASME:
ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
WaterSense Labeled:
No