This product requires certification to purchase.

6 x 2-1/2 in. Grooved x Grooved Dielectric Nipple

PROFLO®

6 x 2-1/2 in. Grooved x Grooved Dielectric Nipple

  • Fast #
  • Part #PFXDNGLU
  • Item #4881277
  • Manufacturer Part #PFXDNGLU
4.4 out of 5 Customer Rating
Brand image
PROFLO®

6 x 2-1/2 in. Grooved x Grooved Dielectric Nipple

  • Fast #
  • Part #PFXDNGLU
  • Item #4881277
  • Manufacturer Part #PFXDNGLU
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 9.00 Case: 18.00 Pallet: 864.00
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Zinc plated
  • Polypropylene plastic liner
  • Metal to metal design
  • Max Temperature: 230°F
  • Max Pressure: 300 psi
  • Grade 65-45-12 compliant
  • IAPMO/UPC listed
  • NSF/ANSI 61, NSF/ANSI 372
  • ASTM F1545-15 and ASTM A536
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61-2016, ANSI 372-2016
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
2-1/2 in
Fitting Size 2:
6 in
Fitting Sizes:
2-1/2 in x 6 in
Fitting Type:
Dielectric Nipple
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Temperature:
230
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UPC:
781889281949