This product requires certification to purchase.

6 x 50 ft. 40 mil Grey PVC Shower Pan Liner

You last purchased this on
 
PROFLO®

6 x 50 ft. 40 mil Grey PVC Shower Pan Liner

  • Fast #
  • Part #PF40U50
  • Item #310287
  • Manufacturer Part #F40U50
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

6 x 50 ft. 40 mil Grey PVC Shower Pan Liner

  • Fast #
  • Part #PF40U50
  • Item #310287
  • Manufacturer Part #F40U50
4 out of 5 Customer Rating

X Points
per 1 FOOT

Package Quantity Info:

Foot: 1 Roll: 50 Pallet: 1000
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed of PVC sheet
  • Primarily used for lining ceramic, marble or terrazzo tile shower floors
  • Sold by linear foot
  • UPC/IAPMO listed
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM D4551-12, ASTM D4551-2017
Length:
50 ft
Material:
Plastic
Material Type:
PVC
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Size:
6 ft x 50 ft
Thickness:
40 mil
Width:
6 ft