This product requires certification to purchase.

60 in. Acrylic Removable Skirt in White

You last purchased this on
 
PROFLO®

60 in. Acrylic Removable Skirt in White

  • Fast #
  • Part #PFSK60RPWH
  • Item #672706
  • Manufacturer Part #PFSK60RPWH
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

60 in. Acrylic Removable Skirt in White

  • Fast #
  • Part #PFSK60RPWH
  • Item #672706
  • Manufacturer Part #PFSK60RPWH
4.7 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 37
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Removable skirt for 5 ft unit with access panel
  • Requires Certification

Specifications

Application:
Residential
Bathtub Accessory Type:
Skirt
Color Finish Category:
Whites
Color Finish Name:
White
Length:
60 in
Material:
Plastic
Proposition 65:
WARNING: Cancer WWW.p65warnings.ca.gov
Width:
36 in