This product requires certification to purchase.

60 in. Hand Shower Hose in Matte Black

PROFLO®

60 in. Hand Shower Hose in Matte Black

  • Fast #
  • Part #PFSAH02MB
  • Item #9415461
3.7 out of 5 Customer Rating
Brand image
PROFLO®

60 in. Hand Shower Hose in Matte Black

  • Fast #
  • Part #PFSAH02MB
  • Item #9415461
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
End Connection 1:
NPSM
End Connections:
NPSM
Faucet Part Type:
Shower Hose
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Hose Length:
60 in
IAPMO Listed:
Yes
MA Approved:
Yes
Material:
Metal
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov