60 in. Wall Mount Curved Shower Rod in Chrome
60 in. Wall Mount Curved Shower Rod in Chrome
Frequently Purchased Together
Product Details
Product Details
- Made of 22 gauge 445 stainless steel to prevent rusting
- Fits all standard shower curtains
- 1" diameter
- Flange kit included: hardware included for installation into sheetrock, tile and wood
- Adds 9" additional elbow room
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 1 in
- GSA Approved:
- No
- Gauge (metal):
- 22 ga
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 60 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Shower Rod, Flange
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shape:
- Curved