This product requires certification to purchase.

62 gal. Polypropylene Steel Pump Tank

You last purchased this on
 
PROFLO®

62 gal. Polypropylene Steel Pump Tank

  • Fast #
  • Part #PFX62S
  • Item #7165341
  • Manufacturer Part #PFX62S
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

62 gal. Polypropylene Steel Pump Tank

  • Fast #
  • Part #PFX62S
  • Item #7165341
  • Manufacturer Part #PFX62S
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Butyl Diaphragm
  • Polypropylene Liner
  • Helium tested
  • Brass air valve with o-ring seal
  • Appliance quality paint for indoor or outdoor installation
  • Welded steel NPT elbow connection
  • Lead-Free
  • Made in USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
CSA Certified:
CSA 61-2018
Capacity:
62 gal
Connection Size:
1-1/4
Diameter:
21 in
End Connection 1:
NPT
End Connections:
NPT
Height:
48 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Steel
Maximum Temperature:
140
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov