18 in. Towel Bar in Polished Chrome
This product has been replaced by
Manufacturer Part #PF67002CP
6700 Series 18 in. Towel Bar in Polished Chrome
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- All metal construction
- Overall Dimensions: 19.06 in. (W) x 2.69 in. (H) x 3 in. (D)
- Bar Length / Center-to-Center: 18 in.
- Concealed screws for a streamlined aesthetic
- Mounting hardware included
- PROFLO bathroom accessories carry a limited lifetime warranty in residential applications
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- 6700 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3 in
- Height:
- 2-11/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Die Cast Zinc Alloy
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3 in