This product requires certification to purchase.

Round Closed Towel Ring in Brushed Nickel

This product has been replaced by

Closed Towel Ring in Brushed Nickel
PROFLO® Closed Towel Ring in Brushed Nickel
Manufacturer Part #PF67512ZBN
You last purchased this on
 
PROFLO®

6700 Series Round Closed Towel Ring in Brushed Nickel

  • Fast #
  • Part #PF6751ZBN
  • Item #9438763
  • Manufacturer Part #PF6751ZBN
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Closed Towel Ring in Brushed Nickel
PROFLO® Closed Towel Ring in Brushed Nickel
Manufacturer Part #PF67512ZBN
PROFLO®

6700 Series Round Closed Towel Ring in Brushed Nickel

  • Fast #
  • Part #PF6751ZBN
  • Item #9438763
  • Manufacturer Part #PF6751ZBN
4.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • All metal construction
  • Overall Dimensions: 5.88 in. (W) x 7.1 in. (H) x 2 in. (D)
  • Concealed screws for a streamlined aesthetic
  • Mounting hardware included
  • PROFLO bathroom accessories carry a limited lifetime warranty in residential applications
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
6700 Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2 in
Diameter:
5-7/8 in
Height:
7 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Die Cast Zinc
Mount Type:
Wall
Projection:
2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Ring Type:
Closed
Shape:
Round