This product has been replaced by
Manufacturer Part #PF67702ZBN
6700 Series
Frequently Purchased Together
Product Details
Product Details
- All metal construction
- Overall Dimensions: 25.06 in. (W) x 2.69 in. (H) x 2.94 in. (D)
- Bar Length / Center-to-Center: 24 in.
- Concealed screws for a streamlined aesthetic
- Mounting hardware included
- PROFLO bathroom accessories carry a limited lifetime warranty in residential applications
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- 6700 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-15/16 in
- Height:
- 2-11/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Die Cast Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 2-15/16 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Width:
- 25-63/1000 in