Round Closed Towel Ring in Polished Chrome
This product has been replaced by
Manufacturer Part #PF67512CP
6700 Series Round Closed Towel Ring in Polished Chrome
Product Details
Product Details
- All metal construction
- Overall Dimensions: 5.88 in. (W) x 7.1 in. (H) x 2 in. (D)
- Concealed screws for a streamlined aesthetic
- Mounting hardware included
- PROFLO bathroom accessories carry a limited lifetime warranty in residential applications
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- 6700 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2 in
- Diameter:
- 5-7/8 in
- Height:
- 7 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Die Cast Zinc
- Mount Type:
- Wall
- Projection:
- 2 in
- Ring Type:
- Closed
- Shape:
- Round
- Width:
- 5-7/8 in