7/8 in. Compression Brass Tee
7/8 in. Compression Brass Tee
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 50-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connection 3:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 7/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Size 3:
- 7/8 in
- Fitting Sizes:
- 7/8 in
- Fitting Type:
- Straight
- Material:
- Brass