This product requires certification to purchase.

7-1/4 in. ABS Dome Cleanout Access Cover in White

You last purchased this on
 
PROFLO®

7-1/4 in. ABS Dome Cleanout Access Cover in White

  • Fast #
  • Part #PFDAC7W
  • Item #3671859
  • Manufacturer Part #PFDAC7W
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

7-1/4 in. ABS Dome Cleanout Access Cover in White

  • Fast #
  • Part #PFDAC7W
  • Item #3671859
  • Manufacturer Part #PFDAC7W
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 40 Case: 80 Pallet: 750
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Construction Material: Plastic / ABS
  • Fits Pipe Size(s): 7-1/4 in
  • Individually bagged with 2-1/2" wood screw
  • Requires Certification

Documents


Specifications

Adjustable:
No
Cover Color Finish:
White
Cover Material:
Plastic
Cover Material Type:
ABS
Cover Shape:
Round
Diameter:
7-9/25 in
Fits Pipe Size:
7-1/4 in
Height:
1-13/25 in
IAPMO Listed:
No
Plug Included:
No
Product Type:
Access Cover
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov