700 Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 900-
Pick Up: 29 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Constructed from PVC
- Fitting Size(s): 1-1/2 in
- End Connection Type: Slip Joint
- Length: 16-1/2 in
Specifications
- ANSI:
- ANSI 14-2010a
- ASTM:
- ASTM F409-2017
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- Length:
- 16-1/2 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Extension Tube
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov