72 in. Acrylic Removable Skirt in White

You last purchased this on
 
PROFLO®

72 in. Acrylic Removable Skirt in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

72 in. Acrylic Removable Skirt in White

  • Fast #
  • Part #PFSK72WH
  • Item #1287445
  • Manufacturer Part #PFSK72WH
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For use with acrylic tubs
  • Requires Certification

Specifications

Application:
Residential
Bathtub Accessory Type:
Skirt
Color Finish Category:
Whites
Color Finish Name:
White
Length:
72 in
MA Approved -:
No
Material:
Plastic
Material Type:
Acrylic
WaterSense Labeled:
No
Width:
36 in