72 x 36 in. Removable Skirt in Biscuit
72 x 36 in. Removable Skirt in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For use with acrylic tubs
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 72 in
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer WWW.p65warnings.ca.gov
- Width:
- 36 in