8 x 5 in. 16 ga Steel Nail Plate
8 x 5 in. 16 ga Steel Nail Plate
-
Pick Up: 57 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Steel, self-nailing safety plates
Documents
Specifications
- Color Finish Name:
- Grey
- Gauge (metal):
- 16 ga
- Length:
- 8 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 5 in