This product requires certification to purchase.

8 x 8 Universal Access Door Almond

You last purchased this on
 
PROFLO®

8 x 8 Universal Access Door Almond

  • Fast #
  • Part #PF88AD
  • Item #1661269
  • Manufacturer Part #PF88AD
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

8 x 8 Universal Access Door Almond

  • Fast #
  • Part #PF88AD
  • Item #1661269
  • Manufacturer Part #PF88AD
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Almond Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Concealed rod hinge
  • Constructed of 16 ga steel
  • Screwdriver operated latch
  • Not fire rated
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Gauge (metal):
16 ga
Length:
8 in
Material:
Stainless Steel
Panel Door Plate Type:
Universal Access Door
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Size:
8 in x 8 in
Width:
8 in