85 gal. Polypropylene Steel Pump Tank
85 gal. Polypropylene Steel Pump Tank
Frequently Purchased Together
Product Details
Product Details
- Pre-pressurized water system tank
- Butyl and EDPM diaphragm
- Polypropylene liner
- Max Pressure: 125 psi
- Material: Steel
- 5 year warranty
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Capacity:
- 85 gal
- Connection Size:
- 1-1/4
- Diameter:
- 26 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Height:
- 44-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Steel
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UL Listed:
- No