9/16 in. Rubber O-Ring
9/16 in. Rubber O-Ring
Frequently Purchased Together
Product Details
Product Details
- Pack of 12
Documents
Specifications
- Diameter - Outside:
- 9/16 in
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Rubber
- Package Quantity:
- 12