This product requires certification to purchase.

9-1/2 in. Full Top Grate White

PROFLO®

9-1/2 in. Full Top Grate White

  • Fast #
  • Part #PF910
  • Item #487933
  • Manufacturer Part #PF910
4.3 out of 5 Customer Rating
Brand image
PROFLO®

9-1/2 in. Full Top Grate White

  • Fast #
  • Part #PF910
  • Item #487933
  • Manufacturer Part #PF910
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed from cast iron
  • Overall Length: 9-1/2 in
  • Overall Width: 9-1/2 in
  • Cast iron construction
  • Acid resistant, porcelain finish
  • Requires Certification

Specifications

ASME:
ASME A112.6.7-2010 (R2015), ASME A112.19.1-2013
Color Finish Name:
White
Drain Component Type:
Grate
Drain Type:
Floor Drain
Grate Style:
Full
Length:
9-1/2 in
Outlet Type:
No Hub
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Trim Ring:
No
UPC:
781889024355