This product requires certification to purchase.

9 in. 16 Gauge 4-Hole FHA Steel Plate Strap

You last purchased this on
 
PROFLO®

9 in. 16 Gauge 4-Hole FHA Steel Plate Strap

  • Fast #
  • Part #PFPS0916
  • Item #1841148
  • Manufacturer Part #PFPS0916
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

9 in. 16 Gauge 4-Hole FHA Steel Plate Strap

  • Fast #
  • Part #PFPS0916
  • Item #1841148
  • Manufacturer Part #PFPS0916
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 5000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Steel plate straps
  • Requires Certification

Specifications

Gauge (metal):
16 ga
Length:
9 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
1-1/2 in