This product requires certification to purchase.

9 x 9 in. Full Top Floor Sink Grate in White

You last purchased this on
 
PROFLO®

9 x 9 in. Full Top Floor Sink Grate in White

Brand image
You last purchased this on
 
PROFLO®

9 x 9 in. Full Top Floor Sink Grate in White

  • Fast #
  • Part #PF42858
  • Item #928356
  • Manufacturer Part #42858
3.2 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 13 Available in Wichita, KS
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed from plastic (ABS)
  • Overall Length: 9 in
  • Overall Width: 9 in
  • Handles large amounts of water
  • Plastic construction
  • Provides easy access to sump for debris removal and cleaning
  • Requires Certification

Specifications

Brand Model Compatibility:
PF42855, PF42856 and PF42857
Color Finish Name:
White
IAPMO Listed:
No
Material:
Steel
Product Type:
Grate



Customers Also Bought
1–6 of 18 items
Part #PF42895
Item #928350
3.6 out of 5 Customer Rating
Requires Certification
Part #PF42874
Item #1333316
5 out of 5 Customer Rating
Requires Certification
Part #WFD103A5
Item #3636737
5 out of 5 Customer Rating
Requires Certification
Part #PF42932
Item #1595008
4.5 out of 5 Customer Rating
Requires Certification
Part #PF821ANBQ
Item #4483317
3.7 out of 5 Customer Rating
Requires Certification
Part #S863U
Item #1598205
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PF351NA
Item #7936103
5 out of 5 Customer Rating
Requires Certification
Part #PF42891
Item #1333329
3.1 out of 5 Customer Rating
Requires Certification
Part #PF42876
Item #842541
3.3 out of 5 Customer Rating
Requires Certification
Part #PFWO900
Item #4055615
5 out of 5 Customer Rating
Requires Certification
Part #PF42895
Item #928350
3.6 out of 5 Customer Rating
Requires Certification
Part #PF42840
Item #737446
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing