This product requires certification to purchase.

1/2 in. CPVC Pressure Balancing Valve

This product has been replaced by

PROFLO® CPVC Ceramic Tub and Shower Valve with Stop
PROFLO® 1/2 in. CPVC Connection Pressure Balancing Valve with Stops
PROFLO®

Accufit 1/2 in. CPVC Pressure Balancing Valve

  • Fast #
  • Part #PF3001C
  • Item #4352782
  • Manufacturer Part #PF3001C
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

PROFLO® CPVC Ceramic Tub and Shower Valve with Stop
PROFLO® 1/2 in. CPVC Connection Pressure Balancing Valve with Stops
PROFLO®

Accufit 1/2 in. CPVC Pressure Balancing Valve

  • Fast #
  • Part #PF3001C
  • Item #4352782
  • Manufacturer Part #PF3001C
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pressure balance
  • Ceramic cartridge
  • Back-to-back capability
  • Temperature limiting device
  • Finished sleeve cover and cap are packaged with trim
  • Integral stops
  • Requires Certification

Specifications

Collection:
Accufit
Flow Rate:
6.26 gpm
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889236666
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve