1/2 in. PEX Crimp Connection Pressure Balancing Valve with Stops
This product has been replaced by
Manufacturer Part #PF4001P
Accufit® 1/2 in. PEX Crimp Connection Pressure Balancing Valve with Stops
Product Details
Product Details
- Pressure balance
- Ceramic cartridge
- Back-to-back capability
- Temperature limiting device
- Plaster guard included
- Finished sleeve cover and cap are packaged with trim
- Integral stops
- IAPMO approved
- Optional Accessories: Replacement Cartridges: ACF3001CRT,ACF3001LSCRT; Extension Kit: ACF3001EXTCP/BN/ORB; Test Caps: ACF3001AIR; Plaster Guard: ACF3001GRD; Tub & Shower: ACF3001EXTORB;
Specifications
- Built-in Stops:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Accufit®
- Connection Type:
- PEX Crimp
- Faucet Valve Type:
- Pressure Balancing
- Flow Rate:
- 6.26 gpm
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve